- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Headlight, Signal & Tail Light Assemblies
- /
- Vehicle Bulbs & Lenses
- /
- 12V Led Flex Lt 1W 50K
Nora
12V Led Flex Lt 1W 50K
- Zoro #: G6045570
- Mfr #: NUFLED-110/50
$9.49
Must order in multiples of 5
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.45
Nora #NUFLED-110/50 Specifications
- Zoro #: G6045570
- Mfr #: NUFLED-110/50
- Country of Origin (subject to change): United States
Description
12V Led Flex Lt 1W 50K
Restrictions and Compliance
- This item has been restricted from sale in the following states: No