- Home
- /
- Lighting
- /
- Decorative Lighting
- /
- Flushmount Lights
- /
- 6" Cyl Surface 3500Lm Ref 40K Diff/Blk Blk Cyl 120V 0-10V
Nora
6" Cyl Surface 3500Lm Ref 40K Diff/Blk Blk Cyl 120V 0-10V
- Zoro #: G7816030
- Mfr #: NYLS2-6S35140MDBB5
$624.37
Must order in multiples of 2
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,248.74
Nora #NYLS2-6S35140MDBB5 Specifications
- Zoro #: G7816030
- Mfr #: NYLS2-6S35140MDBB5
- Country of Origin (subject to change): United States
Description
6" Cyl Surface 3500Lm Ref 40K Diff/Blk Blk Cyl 120V 0-10V
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Nora #NYLS2-6S35140MDBB5
Explore more
- NORA 2" Ilene Surface Mount Mini Cylinder, 1000Lm, 15W, 4000K, Silver NYLM-2SC40XSSLE4
- NORA 6" Square Led Reg Edge-Lit Sur NLOS-S62L30WW
- NORA 4" Glass, Frost Out, Clear Ctr NTG-4SPH-FC
- NORA Trk Pk, 4-Gimbal Par30 Natural NTL-158N/4H
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White P3709-30
- Nora Flushmount Lights