Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 110 rpm, TEFC, 15.76, Inline

NORD | Zoro #: G0086445 | Mfr #: SK172.1-80LP/4, 15.76

$782.45 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nord #SK172.1-80LP/4, 15.76 Specifications

Zoro #: G0086445 Manufacturer #: SK172.1-80LP/4, 15.76
Nameplate RPM: 110 Bearings: Ball
RPM Range: 101 to 150 Thermal Protection: None
Motor Type: 3-Phase Gearmotor Phase: 3
Length Less Shaft: 14-15/64" Finish: Unpainted
Shaft Orientation: Inline Rotation: Reversible
Brake: Optional Number of Brake Discs Required: 0
Gearmotor Type: AC Gearmotor Gearmotor Voltage: 230/460VAC
Shaft Dia. (Dimension U): 3/4" Gearmotor Shaft Orientation: Inline
Housing: Die Cast Aluminum Alloy Gears: Hardened Steel
Shaft: Solid Input Item: AC Gearmotor
Gear Case Material: Die Cast Aluminum Alloy Insulation Class: F
Phase: 3 Lubrication: Grease filled
Hz: 60 Enclosure: TEFC
Overhung Load: 630 lb. Seals: Lip
Keyway Size: 3/16" x 3/32" x 1-1/4" Gear Type: Helical/In-line
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Voltage: 230/460
Gear Ratio: 15.7:1 Full Load Amps: 1.57
Max. Torque: 752.0 in.-lb. No Load RPM: 110
Input HP: 1 Gearmotor Rotation: CW/CCW
Gearmotor Brake Type: None Gear Material: Hardened Steel
Reversible Shaft Output: No Max. Ambient Temp.: 40 Degrees C
Application: Power Transmission Gearmotor Shaft Type: Single
Gearmotor Mounting Position: Horizontal Standards: UL Recognized, CSA Certified, CE Certified
Mounting: Horizontal Country of Origin (subject to change): Germany

Description

An AC gear motor is typically coupled with a gearbox or transmission. Take a look at the features for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 101 to 150.

Reviews of Nord #SK172.1-80LP/4, 15.76