Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 114 rpm, TEFC, 15.38, Inline
  • Zoro #: G0086409
  • Mfr #: SK572.1-112MP/4, 15.38
$1,539.69
  • Shaft Orientation: Inline
  • Gear Case Material: Die Cast Aluminum Alloy
  • Keyway Size: 5/16" x 5/32" x 2-1/8"
See full product details
This item ships free.

Nord #SK572.1-112MP/4, 15.38 Specifications

  • Zoro #: G0086409
  • Mfr #: SK572.1-112MP/4, 15.38
Shaft Orientation: Inline Gear Case Material: Die Cast Aluminum Alloy
Keyway Size: 5/16" x 5/32" x 2-1/8" Max. Ambient Temp.: 40 Degrees C
Gearmotor Mounting Position: Horizontal Lubrication: Grease filled
Thermal Protection: None Enclosure: TEFC
Brake: Optional Input HP: 5
Mounting: Horizontal Bearings: Ball
Reversible Shaft Output: No Gearmotor Voltage: 230/460VAC
Gearmotor Shaft Type: Single Gear Type: Helical/In-line
Gear Material: Hardened Steel Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Shaft Dia. (Dimension U): 1-1/4" Hz: 60
Length Less Shaft: 22-5/8" Number of Brake Discs Required: 0
Gearmotor Rotation: CW/CCW Nameplate RPM: 114
No Load RPM: 114 Gearmotor Phase: 3
RPM Range: 101 to 150 Keyway Size Type: 5/16" x 5/32" x 2-1/8"
Housing: Die Cast Aluminum Alloy Seals: Lip
Gears: Hardened Steel Max. Torque: 3806.0 in.-lb.
Gearmotor Shaft Orientation: Inline Application: Power Transmission
Item: AC Gearmotor Shaft: Solid Input
Insulation Class: F Overhung Load: 1209 lb.
Gearmotor Type: AC Gearmotor Motor Type: 3-Phase
Rotation: Reversible Voltage: 230/460
Full Load Amps: 6.5 Finish: Unpainted
Gear Ratio: 15.3:1 Standards: UL Recognized, CSA Certified, CE Certified
Gearmotor Brake Type: None Phase: 3
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 3806.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 114, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 1209 lb., Input HP 5, Gear Ratio 15.3:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing

Reviews of Nord #SK572.1-112MP/4, 15.38