LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

AC Gearmotor, 114 rpm, TEFC, 230/460V

NORD| Zoro #: G0956435| Mfr #: SK572.1-100LA/4, 15.38

$1176.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956435 Mfr #: SK572.1-100LA/4, 15.38
Insulation Class: FItem: AC Gearmotor
Max. Ambient Temp.: 40 Degrees CHz: 60
Phase: 3Seals: Double Lip
Shaft Orientation: InlineMotor Type: 3-Phase
Lubrication: Mineral OilRotation: Reversible
Enclosure: TEFCMounting: Horizontal
Gear Type: HelicalBearings: Ball
Standards: UL Recognized/CSA/CEHousing: Die Cast Aluminum Alloy
Gear Case Material: Die Cast Aluminum AlloyGears: Helical
Application: Power TransmissionFinish: Unpainted
Voltage: 230/460Dimension A: 7.48"
Dimension BA: 3.54"Starting Torque: 180 in.-lb.
Shaft Dia. (Dimension U): 406: Catalog Dimension U ErrorShaft Length (Dimension V): 2-.75"
Nameplate RPM: 114Overhung Load: 651 lb.
Service Factor: 1.4Full Load Amps: 15.2/7.62
Keyway Size: 5/16" Square x 2-1/8"RPM @ 50 Hz: 95
Length Less Shaft: 20.73"No Load RPM: 114
Dimension H: 0.55"Input HP: 5
Dimension F: 6-1/2"Height (Dimension O): 8.19"
Dimension E: 5.31"Gear Ratio: 15.3:1
Dimension D: 4.53"Dimension B: 7.87"
Dimension C: 23.48"Dimension Z: 5.71"
Country of Origin (subject to change): Germany

Product Description

AC Gearmotor, Voltage 230/460, 3 Phase, 60 Hz, Nameplate RPM 114, Max. Torque 2811 in.-lb., Overhung Load 651 lb., Input HP 5, Gear Ratio 15.3:1, Full Load Amps 15.2/7.62, Insulation Class F, TEFC Enclosure, Horizontal Mounting, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission

Product Reviews

Save 15%. Sign up for Z-mail.