AC Gearmotor, 128 rpm, TEFC, 230/460V

NORD| Zoro #: G0326995| Mfr #: SK572.1-100L/4, 13.67

$957.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326995 Mfr #: SK572.1-100L/4, 13.67
Shaft Orientation: InlineHz: 60
Mounting: HorizontalGears: Helical
Voltage: 230/460Finish: Unpainted
Phase: 3Enclosure: TEFC
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Lubrication: Mineral OilApplication: Power Transmission
Motor Type: 3-PhaseSeals: Double Lip
Item: AC GearmotorInsulation Class: F
Gear Case Material: Die Cast Aluminum AlloyHousing: Die Cast Aluminum Alloy
Dimension D: 4.53"Gear Ratio: 13.6:1
Dimension C: 23.48"Dimension B: 7.87"
Dimension A: 7.48"Dimension Z: 5.71"
Standards: UL Recognized/CSA/CEDimension BA: 3.54"
Gear Type: HelicalStarting Torque: 108 in.-lb.
Bearings: BallOverhung Load: 1257 lb.
Shaft Length (Dimension V): 2-.75"Shaft Dia. (Dimension U): 1-1/4"
Keyway Size: 5/16" Square x 2-1/8"Service Factor: 2.3
Nameplate RPM: 128Length Less Shaft: 20.73"
RPM @ 50 Hz: 106Max. Torque: 1518 in.-lb.
Dimension H: 0.55"No Load RPM: 128
Full Load Amps: 9.0/4.5Dimension F: 6-1/2"
Input HP: 3Dimension E: 5.31"
Height (Dimension O): 8.19"Country of Origin (subject to change): Germany

Product Description

AC Gearmotor, Voltage 230/460, 3 Phase, 60 Hz, Nameplate RPM 128, Max. Torque 1518 in.-lb., Overhung Load 1257 lb., Input HP 3, Gear Ratio 13.6:1, Full Load Amps 9.0/4.5, Insulation Class F, TEFC Enclosure, Horizontal Mounting, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.