Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 130 rpm, TEFC, 13.67, 3 HP

  • Zoro #: G0086530
  • Mfr #: SK572.1-100LP/4, 13.67, 1.25

$1,423.95

Details
  • Gearmotor Voltage: 230/460VAC
  • Seals: Lip
  • Application: Power Transmission
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK572.1-100LP/4, 13.67, 1.25 Specifications

  • Zoro #: G0086530
  • Mfr #: SK572.1-100LP/4, 13.67, 1.25
Gearmotor Voltage: 230/460VAC Seals: Lip
Application: Power Transmission Gearmotor Mounting Position: Horizontal
Phase: 3 Voltage: 230/460
Motor Type: 3-Phase Gear Ratio: 13.6:1
Rotation: Reversible Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Reversible Shaft Output: No Nameplate RPM: 130
Item: AC Gearmotor Gearmotor Shaft Type: Single
Hz: 60 RPM Range: 101 to 150
Gearmotor Shaft Orientation: Inline Max. Torque: 3629.0 in.-lb.
Gears: Hardened Steel Gear Type: Helical/In-line
Input HP: 3 Gearmotor Brake Type: None
No Load RPM: 130 Gearmotor Type: AC Gearmotor
Thermal Protection: None Enclosure: TEFC
Gear Case Material: Die Cast Aluminum Alloy Length Less Shaft: 20-49/64"
Gearmotor Phase: 3 Keyway Size: 5/16" x 5/32" x 2-1/8"
Shaft: Solid Input Standards: UL Recognized, CSA Certified, CE Certified
Brake: Optional Shaft Dia. (Dimension U): 1-1/4"
Bearings: Ball Number of Brake Discs Required: 0
Full Load Amps: 3.84 Insulation Class: F
Mounting: Horizontal Lubrication: Grease filled
Gear Material: Hardened Steel Shaft Orientation: Inline
Finish: Unpainted Gearmotor Rotation: CW/CCW
Housing: Die Cast Aluminum Alloy Max. Ambient Temp.: 40 Degrees C
Overhung Load: 1796 lb. Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 3629.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 130, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 1796 lb., Input HP 3, Gear Ratio 13.6:1, Full Load Amps 3.84, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing

Reviews of Nord #SK572.1-100LP/4, 13.67, 1.25