Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 142 rpm, TEFC, 12.23, RA, 1 HP

  • Zoro #: G0086506
  • Mfr #: SK9012.1-80LP/4-12.23-A

$1,556.33

Details
  • Gearmotor Voltage: 230/460VAC
  • Seals: Lip
  • Application: Power Transmission
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK9012.1-80LP/4-12.23-A Specifications

  • Zoro #: G0086506
  • Mfr #: SK9012.1-80LP/4-12.23-A
Gearmotor Voltage: 230/460VAC Seals: Lip
Application: Power Transmission Gearmotor Mounting Position: Horizontal
Phase: 3 Voltage: 230/460
Motor Type: 3-Phase Gear Ratio: 12.2:1
Rotation: Reversible Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Reversible Shaft Output: No Nameplate RPM: 142
Item: AC Gearmotor Gearmotor Shaft Type: Single Left
Hz: 60 RPM Range: 101 to 150
Gearmotor Shaft Orientation: Right Angle Max. Torque: 1947.0 in.-lb.
Gears: Hardened Steel Gear Type: Helical/Bevel
Input HP: 1 Gearmotor Brake Type: None
No Load RPM: 142 Gearmotor Type: AC Gearmotor
Thermal Protection: None Enclosure: TEFC
Gear Case Material: Cast Iron Length Less Shaft: 19-21/32"
Gearmotor Phase: 3 Keyway Size: 1/4" x 1/4" x 2"
Shaft: Solid Input Standards: UL Recognized, CSA Certified, CE Certified
Brake: Optional Shaft Dia. (Dimension U): 1-1/4"
Bearings: Ball Number of Brake Discs Required: 0
Full Load Amps: 1.57 Insulation Class: F
Mounting: Horizontal Lubrication: Grease filled
Gear Material: Hardened Steel Shaft Orientation: Right Angle
Finish: Stainless Steel Paint Gearmotor Rotation: CW/CCW
Housing: Cast Iron Max. Ambient Temp.: 40 Degrees C
Overhung Load: 1629 lb. Country of Origin (subject to change): Germany

Description

In addition to reducing speed, an AC gear motor is is used to increase torque. Here are some important details for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 101 to 150.

Reviews of Nord #SK9012.1-80LP/4-12.23-A