Nord
AC Gearmotor, 1,947.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK9012.1-100LP/4-12.23-A
Zoro # G0086655
$2,150.98
10% off
Free Shipping & Returns
$1,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 1,947 in-lb
- Gearmotor Shaft Type Single Left
Explore More Products
- NORD AC Gearmotor, 13,719.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9032.1-100LP/4-75.16-A
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK572.1-112MP/4, 15.38
- NORD AC Gearmotor, 289.0 in-lb Max. Torque, 111 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-71L/4, 15.76
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-71L/4-41.65-A
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-71L/4, 38.75
- NORD AC Gearmotor, 752.0 in-lb Max. Torque, 110 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-80LP/4, 15.76
- NORD 7RPM 3PH 1/2HP 230/460V-AC GEARMOTOR SK9012.1-71L/4 CUS
- NORD AC Gearmotor, 117.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-63L/4-12.23-A
- NORD AC Gearmotor, 13,722.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9032.1-100LP/4-93.5-A
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage 6Z915
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK573.1-80LP/4, 60.97, 1.25
- Nord Gearmotors