Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 144 rpm, TEFC, 12.23, RA, 5 HP

  • Zoro #: G0086628
  • Mfr #: SK9012.1-112MP/4-12.23-A

$1,849.88

Details
  • Gearmotor Voltage: 230/460VAC
  • Seals: Lip
  • Application: Power Transmission
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK9012.1-112MP/4-12.23-A Specifications

  • Zoro #: G0086628
  • Mfr #: SK9012.1-112MP/4-12.23-A
Gearmotor Voltage: 230/460VAC Seals: Lip
Application: Power Transmission Gearmotor Mounting Position: Horizontal
Phase: 3 Voltage: 230/460
Motor Type: 3-Phase Gear Ratio: 12.2:1
Rotation: Reversible Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Reversible Shaft Output: No Nameplate RPM: 144
Item: AC Gearmotor Gearmotor Shaft Type: Single Left
Hz: 60 RPM Range: 101 to 150
Gearmotor Shaft Orientation: Right Angle Max. Torque: 1947.0 in.-lb.
Gears: Hardened Steel Gear Type: Helical/Bevel
Input HP: 5 Gearmotor Brake Type: None
No Load RPM: 144 Gearmotor Type: AC Gearmotor
Thermal Protection: None Enclosure: TEFC
Gear Case Material: Cast Iron Length Less Shaft: 23-23/64"
Gearmotor Phase: 3 Keyway Size: 1/4" x 1/4" x 2"
Shaft: Solid Input Standards: UL Recognized, CSA Certified, CE Certified
Brake: Optional Shaft Dia. (Dimension U): 1-1/4"
Bearings: Ball Number of Brake Discs Required: 0
Full Load Amps: 6.5 Insulation Class: F
Mounting: Horizontal Lubrication: Grease filled
Gear Material: Hardened Steel Shaft Orientation: Right Angle
Finish: Stainless Steel Paint Gearmotor Rotation: CW/CCW
Housing: Cast Iron Max. Ambient Temp.: 40 Degrees C
Overhung Load: 1460 lb. Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 1947.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 144, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 1460 lb., Input HP 5, Gear Ratio 12.2:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing

Reviews of Nord #SK9012.1-112MP/4-12.23-A