Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 18 rpm, TEFC, 97.36, RA, 1 HP

NORD | Zoro #: G0086576 | Mfr #: SK9012.1-80LP/4-97.36-A

$ 1711.96 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nord #SK9012.1-80LP/4-97.36-A Specifications

Zoro #: G0086576 Mfr #: SK9012.1-80LP/4-97.36-A
Motor Type: 3-Phase Mounting: Horizontal
Max. Torque: 3540.0 in.-lb. Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Input HP: 1 Gearmotor Phase: 3
Insulation Class: F Seals: Lip
Shaft Orientation: Right Angle Full Load Amps: 1.57
Overhung Load: 1076 lb. Gear Material: Hardened Steel
Application: Power Transmission Gear Case Material: Cast Iron
Phase: 3 Nameplate RPM: 18
Gearmotor Rotation: CW/CCW Thermal Protection: None
Gear Ratio: 97.3:1 Rotation: Reversible
Gears: Hardened Steel Finish: Stainless Steel Paint
Gearmotor Brake Type: None Gearmotor Shaft Type: Single Left
Shaft: Solid Input Standards: UL Recognized, CSA Certified, CE Certified
No Load RPM: 18 Gearmotor Type: AC Gearmotor
Gearmotor Shaft Orientation: Right Angle Enclosure: TEFC
Gearmotor Mounting Position: Horizontal Keyway Size: 1/4" x 1/4" x 2"
Housing: Cast Iron Gearmotor Voltage: 230/460VAC
Max. Ambient Temp.: 40 Degrees C Hz: 60
Shaft Dia. (Dimension U): 1-1/4" Length Less Shaft: 19-21/32"
Number of Brake Discs Required: 0 Brake: Optional
Voltage: 230/460 Gear Type: Helical/Bevel
RPM Range: 16 to 30 Item: AC Gearmotor
Reversible Shaft Output: No Lubrication: Grease filled
Bearings: Ball Country of Origin (subject to change): Germany

Description

In addition to reducing speed, an AC gear motor is is used to increase torque. Take a look at the features for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 16 to 30.

Reviews