Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 19 rpm, TEFC, 93.5, RA, 5 HP
  • Zoro #: G0086661
  • Mfr #: SK9032.1-112MP/4-93.50-A
$2,634.22
  • Nameplate RPM: 19
  • Phase: 3
  • Lubrication: Grease filled
See full product details
This item ships free.

Nord #SK9032.1-112MP/4-93.50-A Specifications

  • Zoro #: G0086661
  • Mfr #: SK9032.1-112MP/4-93.50-A
Nameplate RPM: 19 Phase: 3
Lubrication: Grease filled Gearmotor Phase: 3
Item: AC Gearmotor Hz: 60
RPM Range: 16 to 30 Length Less Shaft: 26-19/64"
Shaft Orientation: Right Angle Number of Brake Discs Required: 0
Keyway Size: 3/8" x 3/8" x 2-3/4" Gearmotor Rotation: CW/CCW
Gearmotor Mounting Position: Horizontal Gearmotor Type: AC Gearmotor
Gearmotor Voltage: 230/460VAC Voltage: 230/460
Gears: Hardened Steel Standards: ANSI/AGMA
Seals: Lip Overhung Load: 2977 lb.
Max. Ambient Temp.: 40 Degrees C Brake: Optional
Gearmotor Shaft Orientation: Right Angle Gearmotor Brake Type: None
Full Load Amps: 6.5 Max. Torque: 13721.0 in.-lb.
Finish: Stainless Steel Paint Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Input HP: 5 Gear Case Material: Cast Iron
Enclosure: TEFC Gear Type: Helical/Bevel
No Load RPM: 19 Mounting: Horizontal
Rotation: Reversible Motor Type: 3-Phase
Reversible Shaft Output: No Gear Ratio: 93.5:1
Keyway Size Type: 3/8" x 3/8" x 2-3/4" Gearmotor Shaft Type: Single Left
Shaft: Solid Input Application: Power Transmission
Shaft Dia. (Dimension U): 1-3/4" Insulation Class: F
Thermal Protection: None Housing: Cast Iron
Bearings: Ball Gear Material: Hardened Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 13721.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 19, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 2977 lb., Input HP 5, Gear Ratio 93.5:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing

Reviews of Nord #SK9032.1-112MP/4-93.50-A