Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 19 rpm, TEFC, 95.5, RA, 3 HP

  • Zoro #: G0086549
  • Mfr #: SK9032.1-100LP/4-93.5-A

$2,654.31

  • Number of Brake Discs Required: 0
  • Bearings: Ball
  • Voltage: 230/460
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Nord #SK9032.1-100LP/4-93.5-A Specifications

  • Zoro #: G0086549
  • Mfr #: SK9032.1-100LP/4-93.5-A
Number of Brake Discs Required: 0 Bearings: Ball
Voltage: 230/460 Max. Ambient Temp.: 40 Degrees C
Keyway Size Type: 3/8" x 3/8" x 2-3/4" Finish: Stainless Steel Paint
Keyway Size: 3/8" x 3/8" x 2-3/4" Reversible Shaft Output: No
Enclosure: TEFC Gearmotor Phase: 3
Shaft Dia. (Dimension U): 1-3/4" Shaft Orientation: Right Angle
Gearmotor Rotation: CW/CCW No Load RPM: 19
Phase: 3 Application: Power Transmission
RPM Range: 16 to 30 Length Less Shaft: 25-25/64"
Seals: Lip Housing: Cast Iron
Insulation Class: F Gearmotor Shaft Orientation: Right Angle
Gear Ratio: 95.5:1 Hz: 60
Full Load Amps: 3.84 Overhung Load: 2504 lb.
Motor Type: 3-Phase Gearmotor Voltage: 230/460VAC
Gears: Hardened Steel Item: AC Gearmotor
Shaft: Solid Input Input HP: 3
Nameplate RPM: 19 Rotation: Reversible
Gear Type: Helical/Bevel Standards: UL Recognized, CSA Certified, CE Certified
Gearmotor Mounting Position: Horizontal Gear Case Material: Cast Iron
Thermal Protection: None Brake: Optional
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Type: AC Gearmotor
Gear Material: Hardened Steel Max. Torque: 13722.0 in.-lb.
Lubrication: Grease filled Gearmotor Brake Type: None
Mounting: Horizontal Gearmotor Shaft Type: Single Left
Country of Origin (subject to change): Germany

Description

We carry other gearmotors and DC gear motors - check to see if we've got yours. Take a look at the features for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 16 to 30.

Reviews of Nord #SK9032.1-100LP/4-93.5-A