Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 24 rpm, TEFC, 75.16, RA, 3 HP
  • Zoro #: G0086585
  • Mfr #: SK9032.1-100LP/4-75.16-A
$2,747.21
  • Housing: Cast Iron
  • Keyway Size: 3/8" x 3/8" x 2-3/4"
  • Gear Case Material: Cast Iron
See full product details
This item ships free.

Nord #SK9032.1-100LP/4-75.16-A Specifications

  • Zoro #: G0086585
  • Mfr #: SK9032.1-100LP/4-75.16-A
Housing: Cast Iron Keyway Size: 3/8" x 3/8" x 2-3/4"
Gear Case Material: Cast Iron Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Input HP: 3 Full Load Amps: 3.84
Phase: 3 Application: Power Transmission
Rotation: Reversible RPM Range: 16 to 30
Gearmotor Phase: 3 Finish: Stainless Steel Paint
Gearmotor Type: AC Gearmotor Item: AC Gearmotor
Enclosure: TEFC Brake: Optional
Bearings: Ball Hz: 60
Motor Type: 3-Phase Thermal Protection: None
Gearmotor Brake Type: None Gears: Hardened Steel
Gear Type: Helical/Bevel Shaft Orientation: Right Angle
Lubrication: Grease filled Gear Ratio: 75.1:1
Max. Torque: 13719.0 in.-lb. Standards: UL Recognized, CSA Certified, CE Certified
Seals: Lip Insulation Class: F
Shaft: Solid Input Overhung Load: 2502 lb.
Gearmotor Rotation: CW/CCW Voltage: 230/460
Number of Brake Discs Required: 0 Gearmotor Voltage: 230/460VAC
Gear Material: Hardened Steel Shaft Dia. (Dimension U): 1-3/4"
Reversible Shaft Output: No Nameplate RPM: 24
Length Less Shaft: 25-25/64" Gearmotor Shaft Orientation: Right Angle
No Load RPM: 24 Mounting: Horizontal
Max. Ambient Temp.: 40 Degrees C Gearmotor Mounting Position: Horizontal
Keyway Size Type: 3/8" x 3/8" x 2-3/4" Gearmotor Shaft Type: Single Left
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

In addition to HVAC damper actuators and fan oscillators, AC gear motors can be used in wide array of other applications, including pinball machines, peristaltic pumps, and foodservice equipment, to name a few. Take a look at the features for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 16 to 30.

Reviews of Nord #SK9032.1-100LP/4-75.16-A