Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 28 rpm, TEFC, 230/460V

NORD | Zoro #: G1428953 | Mfr #: SK372.1-71L/4, 60.83

$ 677.53 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nord #SK372.1-71L/4, 60.83 Specifications

Zoro #: G1428953 Mfr #: SK372.1-71L/4, 60.83
Motor Type: 3-Phase Max. Torque: 1328 in.-lb
Dimension Z: 4.41" Shaft Length (Dimension V): 1.97"
Input HP: 1/2 Gearmotor Phase: 3
Insulation Class: F Seals: Double Lip
Shaft Orientation: Inline Dimension BA: 2.95"
Gear Case Material: Die Cast Aluminum Alloy Gearmotor Rotation: CW/CCW
Rotation: Reversible Standards: UL Recognized, CSA Certified, CE Certified
Enclosure: TEFC Gearmotor Mounting Position: Horizontal
Gears: Helical Keyway Size: 1/4" x 1/8" x 1-1/4"
Hz: 60 Starting Torque: 18 in.-lb.
Nameplate RPM: 28 Gear Type: Helical
Lubrication: Mineral Oil Height (Dimension O): 6.61"
Service Factor: 1.2 Bearings: Ball
Mounting: Horizontal Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Dimension F: 5.12" Dimension H: 0.35"
Full Load Amps: 1.90/0.95 Overhung Load: 1311 lb.
Dimension D: 3.54" Application: Power Transmission
Phase: 3 Gear Ratio: 60.8:1
Dimension A: 5.91" Max. Ambient Temp.: 40 Degrees C
Gearmotor Brake Type: None Gearmotor Shaft Type: Single
No Load RPM: 28 Gearmotor Type: AC Gearmotor
Gearmotor Shaft Orientation: Inline RPM @ 50 Hz: 23
Housing: Die Cast Aluminum Alloy Gearmotor Voltage: 230/460VAC
Finish: Unpainted Dimension C: 17.87"
Dimension B: 6.3" Length Less Shaft: 15.9"
Voltage: 230/460 RPM Range: 16 to 30
Item: AC Gearmotor Shaft Dia. (Dimension U): 1"
Dimension E: 4.33" Country of Origin (subject to change): Germany

Description

In addition to HVAC damper actuators and fan oscillators, AC gear motors can be used in wide array of other applications, including pinball machines, peristaltic pumps, and foodservice equipment, to name a few. Here are some important details for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 16 to 30.

Reviews