Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 28 rpm, TEFC, 60.97, Inline

  • Zoro #: G0086670
  • Mfr #: SK573.1-80LP/4, 60.97

$600.00

Details
  • Application: Power Transmission
  • Overhung Load: 2271 lb.
  • Seals: Lip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK573.1-80LP/4, 60.97 Specifications

  • Zoro #: G0086670
  • Mfr #: SK573.1-80LP/4, 60.97
Application: Power Transmission Overhung Load: 2271 lb.
Seals: Lip Shaft: Solid Input
Phase: 3 Keyway Size: 5/16" x 5/32" x 2-1/8"
Gearmotor Voltage: 230/460VAC Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Voltage: 230/460 Max. Ambient Temp.: 40 Degrees C
Mounting: Horizontal Finish: Unpainted
Bearings: Ball Gear Ratio: 60.9:1
Housing: Die Cast Aluminum Alloy Motor Type: 3-Phase
RPM Range: 16 to 30 Gearmotor Shaft Orientation: Inline
Gear Case Material: Die Cast Aluminum Thermal Protection: None
Item: AC Gearmotor Full Load Amps: 1.57
Number of Brake Discs Required: 0 Rotation: Reversible
Gearmotor Rotation: CW/CCW Enclosure: TEFC
Insulation Class: F Reversible Shaft Output: No
Brake: Optional Shaft Dia. (Dimension U): 1-3/8"
Hz: 60 Gearmotor Brake Type: None
Gearmotor Phase: 3 Lubrication: Grease filled
No Load RPM: 28 Gearmotor Mounting Position: Horizontal
Keyway Size Type: 5/16" x 5/32" x 2-1/8" Gears: Hardened Steel
Gearmotor Type: AC Gearmotor Gear Material: Hardened Steel
Gear Type: Helical/In-line Input HP: 1
Shaft Orientation: Inline Gearmotor Shaft Type: Single
Nameplate RPM: 28 Length Less Shaft: 17-31/32"
Standards: UL Recognized, CSA Certified, CE Certified Max. Torque: 3983.0 in.-lb.
Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 3983.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 28, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 2271 lb., Input HP 1, Gear Ratio 60.9:1, Full Load Amps 1.57, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing

Reviews of Nord #SK573.1-80LP/4, 60.97