Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 28 rpm, TEFC, Inline, 1 HP

  • Zoro #: G0086619
  • Mfr #: SK573.1-80LP/4, 60.97, 1.25

$976.27

Details
  • Nameplate RPM: 28
  • Bearings: Ball
  • RPM Range: 16 to 30
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK573.1-80LP/4, 60.97, 1.25 Specifications

  • Zoro #: G0086619
  • Mfr #: SK573.1-80LP/4, 60.97, 1.25
Nameplate RPM: 28 Bearings: Ball
RPM Range: 16 to 30 Thermal Protection: None
Motor Type: 3-Phase Gearmotor Phase: 3
Length Less Shaft: 17-31/32" Finish: Unpainted
Shaft Orientation: Inline Rotation: Reversible
Brake: Optional Number of Brake Discs Required: 0
Gearmotor Type: AC Gearmotor Gearmotor Voltage: 230/460VAC
Shaft Dia. (Dimension U): 1-1/4" Gearmotor Shaft Orientation: Inline
Housing: Die Cast Aluminum Alloy Gears: Hardened Steel
Shaft: Solid Input Item: AC Gearmotor
Gear Case Material: Die Cast Aluminum Alloy Insulation Class: F
Phase: 3 Lubrication: Grease filled
Hz: 60 Enclosure: TEFC
Overhung Load: 2271 lb. Seals: Lip
Keyway Size: 5/16" x 5/32" x 2-1/8" Gear Type: Helical/In-line
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Voltage: 230/460
Gear Ratio: 60.9:1 Full Load Amps: 1.57
Max. Torque: 3983.0 in.-lb. No Load RPM: 28
Input HP: 1 Gearmotor Rotation: CW/CCW
Gearmotor Brake Type: None Gear Material: Hardened Steel
Reversible Shaft Output: No Max. Ambient Temp.: 40 Degrees C
Application: Power Transmission Gearmotor Shaft Type: Single
Gearmotor Mounting Position: Horizontal Standards: UL Recognized, CSA Certified, CE Certified
Mounting: Horizontal Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 3983.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 28, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 2271 lb., Input HP 1, Gear Ratio 60.9:1, Full Load Amps 1.57, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing

Reviews of Nord #SK573.1-80LP/4, 60.97, 1.25