Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 29rpm, TEFC, 61.07, Inline, 5HP

  • Zoro #: G0086436
  • Mfr #: SK873.1-112MP/4, 61.07
$2,520.00
  • Keyway Size: 1/2" x 1/4" x 2-5/8"
  • Application: Power Transmission
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
See full product details
This item ships free.

Nord #SK873.1-112MP/4, 61.07 Specifications

  • Zoro #: G0086436
  • Mfr #: SK873.1-112MP/4, 61.07
Keyway Size: 1/2" x 1/4" x 2-5/8" Application: Power Transmission
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Shaft: Solid Input
Motor Type: 3-Phase Gear Ratio: 61:1
Rotation: Reversible Gearmotor Brake Type: None
Phase: 3 Hz: 60 Hz
Gears: Hardened Steel Keyway Size Type: 1/2 in x 1/4 in x 2-5/8 in
Housing: Cast Iron Max. Ambient Temp.: 40 Degrees C
Thermal Protection: None Gear Material: Hardened Steel
Full Load Amps: 6.5 Voltage: 230/460
Gearmotor Shaft Orientation: Inline No Load RPM: 29 RPM
Overhung Load: 3,766 lb Lubrication: Grease filled
Gear Type: Helical/In-line Max. Torque: 15,045.0 in-lb
Bearings: Ball Gearmotor Rotation: CW/CCW
Seals: Lip Gearmotor Type: AC Gearmotor
Reversible Shaft Output: No Enclosure: TEFC
Insulation Class: F Nameplate RPM: 29 RPM
Shaft Dia. (Dimension U): 2 1/8 in Brake: Optional
Shaft Orientation: Inline Finish: Stainless Steel Paint
Length Less Shaft: 24 1/8 in Gearmotor Mounting Position: Horizontal
Gearmotor Shaft Type: Single Gear Case Material: Cast Iron
Mounting: Horizontal Gearmotor Phase: 3
Gearmotor Voltage: 230/460V AC Number of Brake Discs Required: 0
Item: AC Gearmotor Standards: UL Recognized, CSA Certified, CE Certified
RPM Range: 16 to 30 Input HP: 5 hp
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 15,045.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 29 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 3,766 lb, Input HP 5 hp, Gear Ratio 61:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing

Reviews of Nord #SK873.1-112MP/4, 61.07