Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 31rpm, TEFC, 57.64, Inline, 3HP

  • Zoro #: G0086637
  • Mfr #: SK773.1-100LP/4, 57.64
$1,975.54
  • Gear Ratio: 57.6:1
  • Insulation Class: F
  • Reversible Shaft Output: No
See full product details
This item ships free.

Nord #SK773.1-100LP/4, 57.64 Specifications

  • Zoro #: G0086637
  • Mfr #: SK773.1-100LP/4, 57.64
Gear Ratio: 57.6:1 Insulation Class: F
Reversible Shaft Output: No Housing: Cast Iron
Overhung Load: 2,111 lb Phase: 3
Keyway Size: 3/8" x 3/16" x 2-1/4" Number of Brake Discs Required: 0
Keyway Size Type: 3/8 in x 3/16 in x 2-1/4 in Finish: Stainless Steel Paint
Nameplate RPM: 31 RPM Rotation: Reversible
Enclosure: TEFC RPM Range: 31 to 50
Lubrication: Grease filled Gears: Hardened Steel
Voltage: 230/460 Gearmotor Mounting Position: Horizontal
Length Less Shaft: 20 45/64 in Gearmotor Voltage: 230/460V AC
Max. Ambient Temp.: 40 Degrees C Gearmotor Shaft Type: Single
Gearmotor Phase: 3 Seals: Lip
Gearmotor Type: AC Gearmotor Gearmotor Rotation: CW/CCW
Max. Torque: 7,523.0 in-lb Gearmotor Shaft Orientation: Inline
Motor Type: 3-Phase Standards: UL Recognized, CSA Certified, CE Certified
No Load RPM: 31 RPM Input HP: 3 hp
Mounting: Horizontal Brake: Optional
Item: AC Gearmotor Thermal Protection: None
Hz: 60 Hz Full Load Amps: 3.84
Shaft Dia. (Dimension U): 1 5/8 in Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gear Case Material: Cast Iron Gearmotor Brake Type: None
Gear Material: Hardened Steel Application: Power Transmission
Shaft: Solid Input Gear Type: Helical/In-line
Bearings: Ball Shaft Orientation: Inline
Dimension D1: Ambient (C):
Starting Torque: Service Factor:
Motor Shaft Design: Dimension AB:
Gear Case: Mounting Holes O.C. (In.):
Dimension B: Shaft Length (Dimension V):
Length Less Shaft (In.): Dimension F:
Dimension A: Agency Compliance:
Height (Dimension O): Mounting Holes:
Overall Length: Dimension E:
Shaft Length (In.): Dimension N:
Dimension S: Dimension BA:
Dimension C: Dimension L:
Duty Cycle: Full Load Torque (In.-Lbs.):
Dimension D: Dimension AA:
Capacitor Required: Dimension H:
Capacitor Included: Dimension D2:
Mounting Hole Dia. (In.): Dimension Z:
Shaft Dia. (In.): HP:
Dimension X: Dimension U:
RPM @ 50 Hz: Includes:
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 7,523.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 31 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 2,111 lb, Input HP 3 hp, Gear Ratio 57.6:1, Full Load Amps 3.84, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing

Reviews of Nord #SK773.1-100LP/4, 57.64