Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 40rpm, TEFC, 43.43, Inline, 5HP

  • Zoro #: G0086488
  • Mfr #: SK773.1-112MP/4, 43.43
$1,929.55
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Shaft Dia. (Dimension U): 1 5/8 in
  • Gear Material: Hardened Steel
See full product details
This item ships free.

Nord #SK773.1-112MP/4, 43.43 Specifications

  • Zoro #: G0086488
  • Mfr #: SK773.1-112MP/4, 43.43
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Shaft Dia. (Dimension U): 1 5/8 in
Gear Material: Hardened Steel Shaft: Solid Input
Application: Power Transmission Enclosure: TEFC
Shaft Orientation: Inline Motor Type: 3-Phase
Gearmotor Shaft Type: Single Housing: Die Cast Aluminum Alloy
Keyway Size Type: 3/8 in x 3/16 in x 2-1/4 in Length Less Shaft: 22 37/64 in
Gearmotor Brake Type: None Gearmotor Shaft Orientation: Inline
Full Load Amps: 6.5 Phase: 3
Keyway Size: 3/8" x 3/16" x 2-1/4" Rotation: Reversible
Number of Brake Discs Required: 0 Input HP: 5 hp
Nameplate RPM: 40 RPM Gearmotor Rotation: CW/CCW
Item: AC Gearmotor Voltage: 230/460
Max. Ambient Temp.: 40 Degrees C Gear Case Material: Die Cast Aluminum Alloy
Bearings: Ball Seals: Lip
Hz: 60 Hz Max. Torque: 7,700.0 in-lb
Gearmotor Phase: 3 Gear Type: Helical/In-line
Gears: Hardened Steel No Load RPM: 40 RPM
Gearmotor Mounting Position: Horizontal Reversible Shaft Output: No
Insulation Class: F Brake: Optional
Thermal Protection: None Finish: Stainless Steel Paint
Gearmotor Voltage: 230/460V AC Overhung Load: 1,389 lb
Standards: UL Recognized, CSA Certified, CE Certified Gearmotor Type: AC Gearmotor
RPM Range: 31 to 50 Gear Ratio: 43.4:1
Mounting: Horizontal Lubrication: Grease filled
Dimension D: Gear Case:
Length Less Shaft (In.): Dimension C:
Capacitor Required: Agency Compliance:
Dimension AB: Dimension X:
Overall Length: Dimension Z:
HP: Ambient (C):
Dimension S: Dimension U:
Mounting Holes O.C. (In.): Dimension B:
Duty Cycle: Service Factor:
Shaft Dia. (In.): Capacitor Included:
Motor Shaft Design: Starting Torque:
Dimension BA: Includes:
Dimension N: Full Load Torque (In.-Lbs.):
Mounting Holes: Dimension A:
Dimension H: Shaft Length (Dimension V):
Shaft Length (In.): Mounting Hole Dia. (In.):
Height (Dimension O): Dimension D1:
Dimension L: RPM @ 50 Hz:
Dimension F: Dimension E:
Dimension AA: Dimension D2:
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 7,700.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 40 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1,389 lb, Input HP 5 hp, Gear Ratio 43.4:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish

Reviews of Nord #SK773.1-112MP/4, 43.43