Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 42 rpm, TEFC, 41.65, RA, 1/2 HP

  • Zoro #: G0086418
  • Mfr #: SK9012.1-90SP/4-41.65-A

$1,681.99

Details
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Mounting Position: Horizontal
  • Enclosure: TEFC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK9012.1-90SP/4-41.65-A Specifications

  • Zoro #: G0086418
  • Mfr #: SK9012.1-90SP/4-41.65-A
Gearmotor Rotation: CW/CCW Gearmotor Mounting Position: Horizontal
Enclosure: TEFC Gear Case Material: Cast Iron
Lubrication: Grease filled Application: Power Transmission
Gear Type: Helical/Bevel Gear Material: Hardened Steel
Shaft: Solid Input Full Load Amps: 2.10
Motor Type: 3-Phase Max. Torque: 3540.0 in.-lb.
RPM Range: 31 to 50 Keyway Size Type: 1/4" x 1/4" x 2"
Hz: 60 Shaft Orientation: Right Angle
Finish: Stainless Steel Paint Max. Ambient Temp.: 40 Degrees C
Insulation Class: F Brake: Optional
Phase: 3 Gearmotor Type: AC Gearmotor
Gear Ratio: 41.6:1 Nameplate RPM: 42
Shaft Dia. (Dimension U): 1-1/4" Length Less Shaft: 21-17/64"
Gearmotor Phase: 3 Standards: UL Recognized, CSA Certified, CE Certified
Gears: Hardened Steel Item: AC Gearmotor
No Load RPM: 42 Seals: Lip
Overhung Load: 1438 lb. Input HP: 1/2
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Voltage: 230/460VAC
Keyway Size: 1/4" x 1/4" x 2" Thermal Protection: None
Gearmotor Shaft Orientation: Right Angle Gearmotor Shaft Type: Single Left
Rotation: Reversible Mounting: Horizontal
Reversible Shaft Output: No Voltage: 230/460
Gearmotor Brake Type: None Bearings: Ball
Housing: Cast Iron Number of Brake Discs Required: 0
Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 3540.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 42, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 1438 lb., Input HP 1/2, Gear Ratio 41.6:1, Full Load Amps 2.10, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing

Reviews of Nord #SK9012.1-90SP/4-41.65-A