Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 42 rpm, TEFC, 41.65, RA, 3 HP

  • Zoro #: G0086558
  • Mfr #: SK9012.1-100LP/4-41.65-A
$1,958.03
  • Thermal Protection: None
  • Keyway Size: 1/4" x 1/4" x 2"
  • Bearings: Ball
See full product details
This item ships free.

Nord #SK9012.1-100LP/4-41.65-A Specifications

  • Zoro #: G0086558
  • Mfr #: SK9012.1-100LP/4-41.65-A
Thermal Protection: None Keyway Size: 1/4" x 1/4" x 2"
Bearings: Ball Full Load Amps: 3.84
Shaft Orientation: Right Angle Gearmotor Mounting Position: Horizontal
Item: AC Gearmotor Max. Torque: 3,540.0 in-lb
Overhung Load: 592 lb Rotation: Reversible
Keyway Size Type: 1/4 in x 1/4 in x 2 in Enclosure: TEFC
Motor Type: 3-Phase Gear Ratio: 41.6:1
RPM Range: 31 to 50 Housing: Cast Iron
Number of Brake Discs Required: 0 Hz: 60 Hz
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Shaft Dia. (Dimension U): 1 1/4 in
Input HP: 3 hp Seals: Lip
Gearmotor Brake Type: None Nameplate RPM: 42 RPM
No Load RPM: 42 RPM Gearmotor Shaft Orientation: Right Angle
Standards: UL Recognized, CSA Certified, CE Certified Gearmotor Shaft Type: Single Left
Gearmotor Type: AC Gearmotor Max. Ambient Temp.: 40 Degrees C
Insulation Class: F Gearmotor Rotation: CW/CCW
Gear Material: Hardened Steel Application: Power Transmission
Reversible Shaft Output: No Finish: Stainless Steel Paint
Gears: Hardened Steel Gear Type: Helical/Bevel
Mounting: Horizontal Shaft: Solid Input
Lubrication: Grease filled Gearmotor Voltage: 230/460V AC
Gearmotor Phase: 3 Phase: 3
Voltage: 230/460 Length Less Shaft: 22 7/16 in
Brake: Optional Gear Case Material: Cast Iron
Duty Cycle: Dimension C:
Dimension D1: Dimension U:
Dimension F: Mounting Holes:
Dimension B: Dimension Z:
Mounting Holes O.C. (In.): Dimension AA:
Shaft Length (In.): Gear Case:
Dimension X: Length Less Shaft (In.):
Dimension D: Capacitor Required:
Starting Torque: Agency Compliance:
HP: Overall Length:
Shaft Length (Dimension V): Capacitor Included:
Shaft Dia. (In.): Includes:
Dimension H: Mounting Hole Dia. (In.):
Height (Dimension O): Service Factor:
Dimension BA: Motor Shaft Design:
Dimension S: Dimension E:
Ambient (C): Dimension L:
Dimension D2: Dimension AB:
RPM @ 50 Hz: Dimension A:
Full Load Torque (In.-Lbs.): Dimension N:
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 3,540.0 in-lb, Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 42 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 592 lb, Input HP 3 hp, Gear Ratio 41.6:1, Full Load Amps 3.84, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish

Reviews of Nord #SK9012.1-100LP/4-41.65-A