Nord
AC Gearmotor, 13,718.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase
Mfr # SK9032.1-112MP/4-40.36-A
Zoro # G0086689
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,015.99
Key Features
- Gearmotor Voltage 230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 13,718 in-lb
- Gearmotor Shaft Type Single Left
Explore More Products
- NORD AC Gearmotor, 289.0 in-lb Max. Torque, 111 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-71L/4, 15.76
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-71L/4-41.65-A
- NORD AC Gearmotor, 752 in-lb Max. Torque, 44 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK172.1-71L/4, 38.75
- NORD AC Gearmotor, 15,045.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK873.1-112MP/4, 61.07
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-100LP/4-41.65-A
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK773.1-112MP/4, 43.43
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK573.1-80LP/4, 60.97
- NORD AC Gearmotor, 222 in-lb Max. Torque, 137 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-71L/4-12.23-A
- NORD AC Gearmotor, 117.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-63L/4-12.23-A
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JD95
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 90V DC Voltage 1LPW5
- Nord Gearmotors