Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 43rpm, TEFC, 41.54, Inline, 3HP
  • Zoro #: G0086521
  • Mfr #: SK673.1-100LP/4, 41.54
$1,660.90
  • Gear Case Material: Die Cast Aluminum Alloy
  • Gearmotor Type: AC Gearmotor
  • Lubrication: Grease filled
See full product details
This item ships free.

Nord #SK673.1-100LP/4, 41.54 Specifications

  • Zoro #: G0086521
  • Mfr #: SK673.1-100LP/4, 41.54
Gear Case Material: Die Cast Aluminum Alloy Gearmotor Type: AC Gearmotor
Lubrication: Grease filled Number of Brake Discs Required: 0
Gearmotor Shaft Type: Single Hz: 60
Gearmotor Rotation: CW/CCW Gear Ratio: 41.5:1
Length Less Shaft: 21-17/32" No Load RPM: 43
Gearmotor Voltage: 230/460VAC Rotation: Reversible
Thermal Protection: None Nameplate RPM: 43
Keyway Size Type: 5/16" x 5/32" x 2-1/8" Finish: Unpainted
Motor Type: 3-Phase Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Phase: 3 Gear Type: Helical/In-line
Application: Power Transmission Housing: Die Cast Aluminum Alloy
Mounting: Horizontal Full Load Amps: 3.84
Keyway Size: 5/16" x 5/32" x 2-1/8" Shaft Dia. (Dimension U): 1-3/8"
Standards: UL Recognized, CSA Certified, CE Certified Overhung Load: 2241 lb.
Reversible Shaft Output: No Gearmotor Shaft Orientation: Inline
Item: AC Gearmotor Gearmotor Brake Type: None
Voltage: 230/460 Shaft Orientation: Inline
Gearmotor Phase: 3 Input HP: 3
Bearings: Ball Enclosure: TEFC
Gear Material: Hardened Steel RPM Range: 31 to 50
Shaft: Solid Input Gears: Hardened Steel
Max. Torque: 5664.0 in.-lb. Max. Ambient Temp.: 40 Degrees C
Brake: Optional Insulation Class: F
Seals: Lip Gearmotor Mounting Position: Horizontal
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC gear motors have different voltage, RPM range and max torque, so be sure to check the name plate for exact specifications. Take a look at the features for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 31 to 50.

Reviews of Nord #SK673.1-100LP/4, 41.54