Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 44 rpm, TEFC, 230/460V

  • Zoro #: G3268973
  • Mfr #: SK172.1-71L/4, 38.75

$595.75

  • Dimension Z: 4.06"
  • No Load RPM: 44
  • Shaft Dia. (Dimension U): 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Nord #SK172.1-71L/4, 38.75 Specifications

  • Zoro #: G3268973
  • Mfr #: SK172.1-71L/4, 38.75
Dimension Z: 4.06" No Load RPM: 44
Shaft Dia. (Dimension U): 3/4" Length Less Shaft: 13.35"
Dimension H: 0.35" Gearmotor Rotation: CW/CCW
Gearmotor Shaft Type: Single Service Factor: 1.1
Height (Dimension O): 5.59" Gearmotor Shaft Orientation: Inline
Gear Ratio: 38.7:1 Enclosure: TEFC
Standards: UL Recognized, CSA Certified, CE Certified Overhung Load: 629 lb.
Gearmotor Phase: 3 Motor Type: 3-Phase
Keyway Size: 3/16" x 3/32" x 1-1/4" RPM Range: 31 to 50
Mounting: Horizontal Gear Case Material: Die Cast Aluminum Alloy
Input HP: 1/2 Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gearmotor Mounting Position: Horizontal Dimension E: 4.33"
Dimension C: 14.92" Full Load Amps: 1.90/0.95
Dimension F: 4.33" Application: Power Transmission
Hz: 60 Dimension B: 5.31"
Bearings: Ball Starting Torque: 18 in.-lb.
Gearmotor Voltage: 230/460VAC Dimension BA: 2.28"
Dimension A: 5.51" Nameplate RPM: 44
Keyway Size Type: 3/16" x 3/32" x 1-1/4" Finish: Unpainted
Gear Type: Helical Gearmotor Type: AC Gearmotor
Phase: 3 Seals: Double Lip
Housing: Die Cast Aluminum Alloy Max. Ambient Temp.: 40 Degrees C
Gears: Helical Dimension D: 2.95"
Voltage: 230/460 Shaft Orientation: Inline
Lubrication: Mineral Oil Rotation: Reversible
Insulation Class: F Item: AC Gearmotor
Max. Torque: 752 in.-lb Shaft Length (Dimension V): 1.57"
RPM @ 50 Hz: 37 Gearmotor Brake Type: None
Country of Origin (subject to change): Germany

Description

In addition to HVAC damper actuators and fan oscillators, AC gear motors can be used in wide array of other applications, including pinball machines, peristaltic pumps, and foodservice equipment, to name a few. Here are some important details for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 31 to 50.

Reviews of Nord #SK172.1-71L/4, 38.75