Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 51 rpm, TEFC, 230/460V

  • Zoro #: G1454835
  • Mfr #: SK172.1-71L/4, 34.52
Nord AC Gearmotor, 51 rpm, TEFC, 230/460V SK172.1-71L/4, 34.52
Nord AC Gearmotor, 51 rpm, TEFC, 230/460V SK172.1-71L/4, 34.52
$552.76
  • Finish: Unpainted
  • Standards: UL Recognized, CSA Certified, CE Certified
  • Seals: Double Lip
See full product details
This item ships free.

Nord #SK172.1-71L/4, 34.52 Specifications

  • Zoro #: G1454835
  • Mfr #: SK172.1-71L/4, 34.52
Finish: Unpainted Standards: UL Recognized, CSA Certified, CE Certified
Seals: Double Lip Dimension E: 4.33 in
Gearmotor Brake Type: None Gearmotor Voltage: 230/460V AC
Max. Torque: 761.0 in-lb Keyway Size Type: 3/16 in x 3/32 in x 1-1/4 in
Insulation Class: F Gears: Helical
Enclosure: TEFC Bearings: Ball
RPM @ 50 Hz: 42 RPM Gearmotor Shaft Type: Single
Dimension F: 4.33 in Dimension BA: 2.28 in
Voltage: 230/460 Shaft Length (Dimension V): 1.57 in
Dimension A: 5.51 in Gearmotor Phase: 3
Service Factor: 1.2 Max. Ambient Temp.: 40 Degrees C
Housing: Die Cast Aluminum Alloy No Load RPM: 51 RPM
Lubrication: Mineral Oil Motor Type: 3-Phase
Item: AC Gearmotor Rotation: Reversible
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Dimension B: 5.31 in
Gear Ratio: 34.5:1 Starting Torque: 18 in-lb
Gearmotor Rotation: CW/CCW Gearmotor Type: AC Gearmotor
Dimension C: 14.92 in Gear Type: Helical
Length Less Shaft: 13 7/20 in Dimension Z: 4.06 in
Shaft Dia. (Dimension U): 3/4 in Full Load Amps: 1.90/0.95
RPM Range: 51 to 75 Dimension D: 2.95 in
Gearmotor Shaft Orientation: Inline Hz: 60 Hz
Overhung Load: 629 lb Shaft Orientation: Inline
Height (Dimension O): 5.59 in Nameplate RPM: 51 RPM
Gear Case Material: Die Cast Aluminum Alloy Keyway Size: 3/16" x 3/32" x 1-1/4"
Gearmotor Mounting Position: Horizontal Phase: 3
Application: Power Transmission Mounting: Horizontal
Input HP: 1/2 hp Dimension H: 0.35 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 761.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 51 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 629 lb, Input HP 1/2 hp, Gear Ratio 34.5:1, Full Load Amps 1.90/0.95, Insulation Class F, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission

Reviews of Nord #SK172.1-71L/4, 34.52