AC Gearmotor, 52 rpm, TEFC, 230/460V

NORD| Zoro #: G2449641| Mfr #: SK372.1-80L/4, 33.84

$597.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449641 Mfr #: SK372.1-80L/4, 33.84
Shaft Orientation: InlineHz: 60
Mounting: HorizontalGears: Helical
Voltage: 230/460Finish: Unpainted
Phase: 3Enclosure: TEFC
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Lubrication: Mineral OilApplication: Power Transmission
Motor Type: 3-PhaseSeals: Double Lip
Item: AC GearmotorInsulation Class: F
Gear Case Material: Die Cast Aluminum AlloyHousing: Die Cast Aluminum Alloy
Input HP: 1Dimension E: 4.33"
Height (Dimension O): 6.61"Dimension D: 3.54"
Gear Ratio: 33.8:1Dimension C: 18.86"
Dimension B: 6.3"Dimension A: 5.91"
Dimension Z: 4.41"Standards: UL Recognized/CSA/CE
Dimension BA: 2.95"Gear Type: Helical
Starting Torque: 38.1 in.-lb.Bearings: Ball
Overhung Load: 1037 lb.Shaft Length (Dimension V): 1.97"
Shaft Dia. (Dimension U): 1"Keyway Size: 1/4" Square x 1-1/4"
Service Factor: 1.3Nameplate RPM: 52
Length Less Shaft: 16.89"RPM @ 50 Hz: 43
Max. Torque: 1300 in.-lb.Dimension H: 0.35"
No Load RPM: 52Full Load Amps: 3.66/1.83
Dimension F: 5.12"Country of Origin (subject to change): Germany

Product Description

AC Gearmotor, Voltage 230/460, 3 Phase, 60 Hz, Nameplate RPM 52, Max. Torque 1300 in.-lb., Overhung Load 1037 lb., Input HP 1, Gear Ratio 33.8:1, Full Load Amps 3.66/1.83, Insulation Class F, TEFC Enclosure, Horizontal Mounting, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission

Product Reviews

Save 15%. Sign up for Z-mail.