Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 57rpm, TEFC, 30.93, Inline, 3HP

  • Zoro #: G0086451
  • Mfr #: SK573.1-100LP/4, 30.93
$1,604.19
  • Keyway Size Type: 5/16 in x 5/32 in x 2-1/8 in
  • Gears: Hardened Steel
  • Gearmotor Shaft Type: Single
See full product details
This item ships free.

Nord #SK573.1-100LP/4, 30.93 Specifications

  • Zoro #: G0086451
  • Mfr #: SK573.1-100LP/4, 30.93
Keyway Size Type: 5/16 in x 5/32 in x 2-1/8 in Gears: Hardened Steel
Gearmotor Shaft Type: Single RPM Range: 51 to 75
Mounting: Horizontal Nameplate RPM: 57 RPM
Number of Brake Discs Required: 0 Lubrication: Grease filled
Max. Ambient Temp.: 40 Degrees C Gearmotor Brake Type: None
Gear Case Material: Die Cast Aluminum Alloy Thermal Protection: None
Voltage: 230/460 Gearmotor Phase: 3
Gearmotor Voltage: 230/460V AC Application: Power Transmission
Shaft Orientation: Inline Length Less Shaft: 20 49/64 in
Max. Torque: 3,894.0 in-lb Gear Material: Hardened Steel
Shaft Dia. (Dimension U): 1 1/4 in Seals: Lip
Insulation Class: F Brake: Optional
Enclosure: TEFC Full Load Amps: 3.84
Motor Type: 3-Phase Gearmotor Mounting Position: Horizontal
Shaft: Solid Input Finish: Unpainted
Hz: 60 Hz Phase: 3
No Load RPM: 57 RPM Keyway Size: 5/16" x 5/32" x 2-1/8"
Reversible Shaft Output: No Gearmotor Rotation: CW/CCW
Rotation: Reversible Housing: Die Cast Aluminum Alloy
Gear Ratio: 30.9:1 Input HP: 3 hp
Item: AC Gearmotor Gearmotor Shaft Orientation: Inline
Bearings: Ball Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gearmotor Type: AC Gearmotor Overhung Load: 1,561 lb
Standards: UL Recognized, CSA Certified, CE Certified Gear Type: Helical/In-line
RPM @ 50 Hz: Dimension A:
Gear Case: Dimension Z:
Dimension AB: Height (Dimension O):
Shaft Dia. (In.): Agency Compliance:
Dimension C: Capacitor Required:
Dimension N: Mounting Holes O.C. (In.):
Dimension H: Capacitor Included:
Dimension AA: Dimension S:
Dimension D: Dimension D1:
Dimension B: Length Less Shaft (In.):
Dimension F: Dimension BA:
Dimension U: Duty Cycle:
Mounting Hole Dia. (In.): Shaft Length (In.):
Service Factor: Dimension E:
HP: Ambient (C):
Dimension L: Dimension X:
Shaft Length (Dimension V): Dimension D2:
Starting Torque: Includes:
Full Load Torque (In.-Lbs.): Motor Shaft Design:
Mounting Holes: Overall Length:
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 3,894.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 57 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1,561 lb, Input HP 3 hp, Gear Ratio 30.9:1, Full Load Amps 3.84, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing

Reviews of Nord #SK573.1-100LP/4, 30.93