Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 65rpm, TEFC, 26.86, Inline, 5HP

  • Zoro #: G0086646
  • Mfr #: SK772.1-112MP/4, 26.86
$1,716.33 1% off
$1,684.00
  • Reversible Shaft Output: No
  • Gearmotor Mounting Position: Horizontal
  • Nameplate RPM: 65 RPM
See full product details
This item ships free.

Nord #SK772.1-112MP/4, 26.86 Specifications

  • Zoro #: G0086646
  • Mfr #: SK772.1-112MP/4, 26.86
Reversible Shaft Output: No Gearmotor Mounting Position: Horizontal
Nameplate RPM: 65 RPM No Load RPM: 65 RPM
Number of Brake Discs Required: 0 Max. Torque: 7,257.0 in-lb
Gear Material: Hardened Steel Finish: Stainless Steel Paint
Phase: 3 Keyway Size Type: 3/8 in x 3/16 in x 2-1/4 in
Length Less Shaft: 22 37/64 in Keyway Size: 3/8" x 3/16" x 2-1/4"
Voltage: 230/460 Gearmotor Phase: 3
Full Load Amps: 6.5 Bearings: Ball
Seals: Lip Shaft Dia. (Dimension U): 1 5/8 in
Enclosure: TEFC Shaft Orientation: Inline
Gearmotor Rotation: CW/CCW Hz: 60 Hz
Gear Case Material: Cast Iron Brake: None
Gearmotor Voltage: 230/460V AC Standards: UL Recognized, CSA Certified, CE Certified
Gearmotor Shaft Orientation: Inline Lubrication: Grease filled
Overhung Load: 1,639 lb Item: AC Gearmotor
Gear Type: Helical/In-line RPM Range: 51 to 75
Motor Type: 3-Phase Application: Power Transmission
Rotation: Reversible Gears: Hardened Steel
Insulation Class: F Gearmotor Type: AC Gearmotor
Mounting: Horizontal Gearmotor Enclosure: Totally Enclosed Fan-Cooled
Gearmotor Brake Type: None Max. Ambient Temp.: 40 Degrees C
Thermal Protection: None Housing: Cast Iron
Gearmotor Shaft Type: Single Gear Ratio: 26.8:1
Shaft: Solid Input Input HP: 5 hp
Dimension Z: Dimension D2:
Starting Torque: Dimension X:
Ambient (C): Dimension BA:
Shaft Dia. (In.): Agency Compliance:
Dimension D: Shaft Length (Dimension V):
HP: Duty Cycle:
Dimension AA: Dimension L:
Gear Case: Height (Dimension O):
Capacitor Required: Length Less Shaft (In.):
Dimension C: Dimension E:
Capacitor Included: Dimension N:
Mounting Holes O.C. (In.): Full Load Torque (In.-Lbs.):
Dimension D1: Dimension B:
Mounting Holes: Motor Shaft Design:
Dimension U: Dimension A:
Dimension S: Service Factor:
Mounting Hole Dia. (In.): RPM @ 50 Hz:
Dimension F: Includes:
Dimension AB: Shaft Length (In.):
Dimension H: Overall Length:
Shop By: New Low Price Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230/460V AC, 3 Gearmotor Phase, Max. Torque 7,257.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 65 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 1,639 lb, Input HP 5 hp, Gear Ratio 26.8:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Stainless Steel Paint Finish, Cast Iron Housing

Reviews of Nord #SK772.1-112MP/4, 26.86