Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 71 rpm, TEFC, 230/460V

NORD | Zoro #: G1383322 | Mfr #: SK172.1-71L/4, 24.8

$ 503.85 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nord #SK172.1-71L/4, 24.8 Specifications

Zoro #: G1383322 Mfr #: SK172.1-71L/4, 24.8
Motor Type: 3-Phase Dimension Z: 4.06"
Shaft Length (Dimension V): 1.57" Input HP: 1/2
Gearmotor Phase: 3 Insulation Class: F
Seals: Double Lip Shaft Orientation: Inline
Dimension BA: 2.28" Gear Case Material: Die Cast Aluminum Alloy
Gearmotor Rotation: CW/CCW Rotation: Reversible
Standards: UL Recognized, CSA Certified, CE Certified Enclosure: TEFC
Gearmotor Mounting Position: Horizontal Gears: Helical
Keyway Size: 3/16" x 3/32" x 1-1/4" Hz: 60
Starting Torque: 18 in.-lb. Nameplate RPM: 71
Gear Type: Helical Lubrication: Mineral Oil
Height (Dimension O): 5.59" Service Factor: 1.8
Bearings: Ball Mounting: Horizontal
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Dimension F: 4.33"
Dimension H: 0.35" Full Load Amps: 1.90/0.95
Overhung Load: 629 lb. Dimension D: 2.95"
Application: Power Transmission Phase: 3
Gear Ratio: 24.8:1 Dimension A: 5.51"
Max. Ambient Temp.: 40 Degrees C Gearmotor Brake Type: None
Gearmotor Shaft Type: Single No Load RPM: 71
Gearmotor Type: AC Gearmotor Item: AC Gearmotor
RPM @ 50 Hz: 59 Housing: Die Cast Aluminum Alloy
Gearmotor Voltage: 230/460VAC Finish: Unpainted
Dimension C: 14.92" Dimension B: 5.31"
Length Less Shaft: 13.35" Voltage: 230/460
RPM Range: 51 to 75 Gearmotor Shaft Orientation: Inline
Shaft Dia. (Dimension U): 3/4" Dimension E: 4.33"
Country of Origin (subject to change): Germany

Description

In addition to reducing speed, an AC gear motor is is used to increase torque. Nord AC Gearmotor include characteristics like: Voltage: 230/460, Rpm Range: 51 to 75.

Reviews