October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 75 rpm, TEFC, 23, Inline, 1 HP

  • Zoro #: G0086479
  • Mfr #: SK372.1-80LP/4, 23

$903.66

Details
  • Gearmotor Shaft Type: Single
  • Voltage: 230/460
  • Seals: Lip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK372.1-80LP/4, 23 Specifications

  • Zoro #: G0086479
  • Mfr #: SK372.1-80LP/4, 23
Gearmotor Shaft Type: Single Voltage: 230/460
Seals: Lip Brake: Optional
Input HP: 1 Overhung Load: 1237 lb.
Mounting: Horizontal Gearmotor Type: AC Gearmotor
Gear Case Material: Die Cast Aluminum Alloy Housing: Die Cast Aluminum Alloy
Length Less Shaft: 16-29/32" Gearmotor Enclosure: Totally Enclosed Fan-Cooled
No Load RPM: 75 Hz: 60
Keyway Size: 1/4" x 1/8" x 1-1/4" Gearmotor Mounting Position: Horizontal
Standards: UL Recognized, CSA Certified, CE Certified Gear Ratio: 23:1
Gear Material: Hardened Steel Item: AC Gearmotor
Insulation Class: F Lubrication: Grease filled
Gearmotor Phase: 3 Shaft Orientation: Inline
Gearmotor Shaft Orientation: Inline Gearmotor Brake Type: None
Keyway Size Type: 1/4" x 1/8" x 1-1/4" Max. Ambient Temp.: 40 Degrees C
Gear Type: Helical/In-line Full Load Amps: 3.14/1.57
Duty Cycle: Continous Gearmotor Voltage: 230/460VAC
Bearings: Ball Number of Brake Discs Required: 0
Gears: Hardened Steel RPM Range: 51 to 75
Rotation: Reversible Nameplate RPM: 75
Enclosure: TEFC Application: Power Transmission
Reversible Shaft Output: No Finish: Unpainted
Shaft Dia. (Dimension U): 1" Max. Torque: 1770.0 in.-lb.
Gearmotor Rotation: CW/CCW Phase: 3
Thermal Protection: None Motor Type: 3-Phase
Shaft: Solid Input Country of Origin (subject to change): Germany

Description

An AC gear motor adds mechanical gears to change the speed and torque of the motor for a particular application. Here is some additional information about Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 51 to 75.

Reviews of Nord #SK372.1-80LP/4, 23