Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

AC Gearmotor, 90rpm, TEFC, 19.57, Inline, 5HP

  • Zoro #: G0086698
  • Mfr #: SK572.1-112MP/4, 19.57

$1,352.39

Details
  • Rotation: Reversible
  • Housing: Die Cast Aluminum Alloy
  • Seals: Lip
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nord #SK572.1-112MP/4, 19.57 Specifications

  • Zoro #: G0086698
  • Mfr #: SK572.1-112MP/4, 19.57
Rotation: Reversible Housing: Die Cast Aluminum Alloy
Seals: Lip Input HP: 5
Motor Type: 3-Phase Gearmotor Type: AC Gearmotor
Max. Ambient Temp.: 40 Degrees C Shaft: Solid Input
No Load RPM: 90 Gearmotor Shaft Orientation: Inline
Keyway Size Type: 5/16" x 5/32" x 2-1/8" Insulation Class: F
Nameplate RPM: 90 Full Load Amps: 6.5
Finish: Unpainted Gearmotor Phase: 3
Gear Type: Helical/In-line Item: AC Gearmotor
Number of Brake Discs Required: 0 Overhung Load: 1109 lb.
Gears: Hardened Steel Gear Case Material: Die Cast Aluminum Alloy
Application: Power Transmission Shaft Orientation: Inline
Gearmotor Mounting Position: Horizontal Gearmotor Shaft Type: Single
Shaft Dia. (Dimension U): 1-3/8" Phase: 3
Keyway Size: 5/16" x 5/32" x 2-1/8" RPM Range: 76 to 100
Reversible Shaft Output: No Thermal Protection: None
Bearings: Ball Gearmotor Voltage: 230/460VAC
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Length Less Shaft: 22-5/8"
Gearmotor Rotation: CW/CCW Mounting: Horizontal
Hz: 60 Gearmotor Brake Type: None
Gear Material: Hardened Steel Standards: UL Recognized, CSA Certified, CE Certified
Brake: Optional Gear Ratio: 19.5:1
Max. Torque: 3540.0 in.-lb. Lubrication: Grease filled
Enclosure: TEFC Voltage: 230/460
Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 3540.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Inline, Gearmotor Rotation CW/CCW, Nameplate RPM 90, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60 Hz, Overhung Load 1109 lb., Input HP 5, Gear Ratio 19.5:1, Full Load Amps 6.5, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing

Reviews of Nord #SK572.1-112MP/4, 19.57