AC Gearmotor, Inline, RPM 41

NORD |Zoro #: G1145627|Mfr #: SK773.1-100LA/4, 42.6

$1,610.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145627 Mfr #: SK773.1-100LA/4, 42.6
Shaft Orientation: InlineHz: 60
Mounting: HorizontalGears: Helical
Voltage: 230/460Finish: Unpainted
Phase: 3Enclosure: TEFC
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Lubrication: Mineral OilApplication: Power Transmission
Motor Type: 3-PhaseSeals: Double Lip
Item: AC GearmotorInsulation Class: F
Gear Case Material: Die Cast Aluminum AlloyHousing: Die Cast Aluminum Alloy
Input HP: 5Height (Dimension O): 9.92
Gear Ratio: 42.6:1Overhung Load: 452 lb.
Dimension BA: 4.53Keyway Size: 3/8 x 2-1/4"
Bearings: Ball BearingsLength Less Shaft: 21.08"
Shaft Dia. (Dimension U): 1-5/8"Standards: UL Recognized, CE, CSA
Nameplate RPM: 41Starting Torque: 180 in.-lb.
Max. Torque: 7785 in.-lb.Shaft Length (Dimension V): 3.15
Full Load Amps: 15.2/7.62RPM @ 50 Hz: 34
No Load RPM: 41Country of Origin (subject to change): Germany

Product Description

AC Gearmotor, Voltage 230/460, 3 Phase, 60 Hz, Nameplate RPM 41, Max. Torque 7785 in.-lb., Overhung Load 452 lb., Input HP 5, Gear Ratio 42.6:1, Full Load Amps 15.2/7.62, Insulation Class F, TEFC Enclosure, Horizontal Mounting, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission

Product Reviews

Save 15% when you sign up for Z-mail.