AC Gearmotor, Inline, Torque 3576 In.-Lbs

NORD |Zoro #: G0334555|Mfr #: SK572.1-100LA/4, 19.57

$1,110.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334555 Mfr #: SK572.1-100LA/4, 19.57
Shaft Orientation: InlineHz: 60
Mounting: HorizontalGears: Helical
Voltage: 230/460Finish: Unpainted
Phase: 3Enclosure: TEFC
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Lubrication: Mineral OilApplication: Power Transmission
Motor Type: 3-PhaseSeals: Double Lip
Item: AC GearmotorInsulation Class: F
Gear Case Material: Die Cast Aluminum AlloyHousing: Die Cast Aluminum Alloy
Nameplate RPM: 89RPM @ 50 Hz: 74
Max. Torque: 3576 in.-lb.No Load RPM: 89
Full Load Amps: 15.2/7.62Input HP: 5
Height (Dimension O): 8.19Overhung Load: 505 lb.
Gear Ratio: 19.5:1Keyway Size: 5/16 x 2-1/8"
Length Less Shaft: 20.73"Standards: UL Recognized, CE, CSA
Dimension BA: 3.54Starting Torque: 180 in.-lb.
Bearings: Ball BearingsShaft Length (Dimension V): 2.36"
Shaft Dia. (Dimension U): 1-1/4"Country of Origin (subject to change): Germany

Product Description

AC Gearmotor, Voltage 230/460, 3 Phase, 60 Hz, Nameplate RPM 89, Max. Torque 3576 in.-lb., Overhung Load 505 lb., Input HP 5, Gear Ratio 19.5:1, Full Load Amps 15.2/7.62, Insulation Class F, TEFC Enclosure, Horizontal Mounting, Motor Type 3-Phase, Unpainted Finish, Die Cast Aluminum Alloy Housing, Power Transmission

Product Reviews

Save 15% when you sign up for Z-mail.