SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gearmotor, AC, 137 RPM, 230/460V

NORD| Zoro #: G0762203| Mfr #: SK9012.1-63L/4-12.23-A

$1408.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 230/460Shaft Length (Dimension V): 2-5/16"Gear Ratio: 12:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762203 Mfr #: SK9012.1-63L/4-12.23-A
Voltage: 230/460Shaft Length (Dimension V): 2-5/16"
Gear Ratio: 12:1Input HP: 1/4
Max. Torque: 1947.0 in.-lb.Overhung Load: 1321 lb.
Mounting: All PositionRotation: Reversible
Full Load Amps: 1.1/0.56Application: Inverter Duty
Lubrication: Oil FilledRPM Range: 101 to 150
Item: AC GearmotorNameplate RPM: 137
Shaft Dia. (Dimension U): 1-1/4"Finish: Stainless Steel Paint
Hz: 60/50Enclosure: TEFC
Shaft Orientation: Right AngleMotor Type: 3-Phase
Phase: 3Country of Origin (subject to change): Germany

Description

AC Gearmotor, Gearmotor Voltage 230/460VAC, 3 Gearmotor Phase, Max. Torque 1947.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 137, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 1321 lb., Input HP 1/4, Gear Ratio 12:1, Full Load Amps 1.1/0.56, Motor Type 3-Phase, Stainless Steel Paint Finish, Inverter Duty

Reviews