Gearmotor, AC, 137 RPM, 230/460V

NORD| Zoro #: G0388166| Mfr #: SK9012.1-80L/4-12.23-A

$1,541.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388166 Mfr #: SK9012.1-80L/4-12.23-A
Shaft Orientation: Right AngleHz: 60/50
Finish: Stainless Steel PaintEnclosure: TEFC
Rotation: ReversibleItem: AC Gearmotor
Lubrication: Oil FilledShaft Length (Dimension V): 2-5/16"
Application: Inverter DutyMounting: All Position
Voltage: 230/460Shaft Dia. (Dimension U): 1-1/4"
Motor Type: 3-PhasePhase: 3
Full Load Amps: 3.7/1.8Overhung Load: 1268 lb.
Input HP: 1Gear Ratio: 12:1
Nameplate RPM: 137Max. Torque: 469 in.-lb.
Country of Origin (subject to change): Germany

Product Description

AC Gearmotor, Voltage 230/460, 3 Phase, 60/50 Hz, Nameplate RPM 137, Max. Torque 469 in.-lb., Overhung Load 1268 lb., Input HP 1, Gear Ratio 12:1, Full Load Amps 3.7/1.8, TEFC Enclosure, All Position Mounting, Motor Type 3-Phase, Stainless Steel Paint Finish, Inverter Duty

Product Reviews

Save 15%. Sign up for Z-mail.