Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Gearmotor, AC, 17 RPM, 230/460V

NORD | Zoro #: G1122177 | Mfr #: SK9012.1-63L/4-97.36-A

$1,450.24 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Nord #SK9012.1-63L/4-97.36-A Specifications

Zoro #: G1122177 Manufacturer #: SK9012.1-63L/4-97.36-A
Nameplate RPM: 17 RPM Range: 16 to 30
Motor Type: 3-Phase Gearmotor Phase: 3
Finish: Stainless Steel Paint Shaft Orientation: Right Angle
Rotation: Reversible Gearmotor Type: AC Gearmotor
Gearmotor Voltage: 230/460VAC Shaft Dia. (Dimension U): 1-1/4"
Gearmotor Shaft Orientation: Right Angle Input HP: 1/4
Item: AC Gearmotor Shaft Length (Dimension V): 2-5/16"
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Lubrication: Oil Filled
Hz: 60/50 Enclosure: TEFC
Overhung Load: 1607 lb. Voltage: 230/460
Phase: 3 Gear Ratio: 97:1
Full Load Amps: 1.1/0.56 Gearmotor Rotation: CW/CCW
Gearmotor Brake Type: None Application: Inverter Duty
Gearmotor Shaft Type: Single Left Standards: UL Recognized, CSA Certified, CE Certified
Gearmotor Mounting Position: All Angle Mounting: All Position
Country of Origin (subject to change): Germany

Description

In addition to HVAC damper actuators and fan oscillators, AC gear motors can be used in wide array of other applications, including pinball machines, peristaltic pumps, and foodservice equipment, to name a few. Nord AC Gearmotor include characteristics like: Voltage: 230/460, Rpm Range: 16 to 30.

Reviews of Nord #SK9012.1-63L/4-97.36-A