Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gearmotor, AC, 17 RPM, 230/460V

  • Zoro #: G2352996
  • Mfr #: SK9012.1-71L/4-97.36-A

$1,553.34

  • Overhung Load: 1530 lb.
  • Gearmotor Shaft Orientation: Right Angle
  • Shaft Length (Dimension V): 2-5/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Nord #SK9012.1-71L/4-97.36-A Specifications

  • Zoro #: G2352996
  • Mfr #: SK9012.1-71L/4-97.36-A
Overhung Load: 1530 lb. Gearmotor Shaft Orientation: Right Angle
Shaft Length (Dimension V): 2-5/16" Nameplate RPM: 17
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Gearmotor Voltage: 230/460VAC
Shaft Dia. (Dimension U): 1-1/4" Lubrication: Oil Filled
Standards: UL Recognized, CSA Certified, CE Certified Shaft Orientation: Right Angle
Input HP: 1/2 Gearmotor Phase: 3
Max. Torque: 1770 in.-lb Application: Inverter Duty
Finish: Stainless Steel Paint RPM Range: 16 to 30
Gearmotor Mounting Position: All Angle Rotation: Reversible
Motor Type: 3-Phase Hz: 60/50
Gearmotor Brake Type: None Voltage: 230/460
Phase: 3 Gear Ratio: 97:1
Item: AC Gearmotor Gearmotor Rotation: CW/CCW
Full Load Amps: 1.9/0.95 Gearmotor Shaft Type: Single Left
Gearmotor Type: AC Gearmotor Mounting: All Position
Enclosure: TEFC Country of Origin (subject to change): Germany

Description

An AC gear motor adds mechanical gears to change the speed and torque of the motor for a particular application. Take a look at the features for Nord AC Gearmotor. Voltage: 230/460, Rpm Range: 16 to 30.

Reviews of Nord #SK9012.1-71L/4-97.36-A