Download CAD Files
Nord-Lock
Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 10 PK
Mfr # 1530
Zoro # G4344663
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.1 in
- Maximum Thickness 0.1 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK 1268
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK 2709
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK 1519
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK 2374
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 20 PK 1525
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK 2670
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish 2835
- NORD-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 100 PK 2399
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK 2735
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2804
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 3 PK 1585
- Nord-Lock Lock Washers