Nord-Lock
Wedge Lock Washer, For Screw Size 1-1/2 in 316 Stainless Steel, Plain Finish, 25 PK
Mfr # 2807
Zoro # G0388412
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.27 in
- Maximum Thickness 0.27 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 200 PK 2374
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK 2750
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish 1555
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 20 PK 1523
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 200 PK 2149
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK 2707
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 4 PK 1538
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in 316 Stainless Steel, Plain Finish, 25 PK 2733
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Plain Finish, 10 PK 1560
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK HLS-16
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK HLS-1"
- Nord-Lock Wedge Lock Washers