BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1 1/2" x 2.300" OD Steel Delta Protect Finish Lock Washers, 25 pk.

NORD-LOCK| Zoro #: G2295483| Mfr #: 2806

$301.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 2.300"
Fits Bolt Sizes: 1-1/2"
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295483 Mfr #: 2806
Outside Dia.: 2.300"Fits Bolt Sizes: 1-1/2"
Package Quantity: 25Thickness: 0.260"
Size: 1-1/2"Thickness Tolerance: +/- 0.02"
Rockwell Hardness: Min. 46 HRCInside Dia.: 1.590"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1 1/2", Inside Dia. 1.590", Outside Dia. 2.300", Thickness 0.260", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 25

Reviews