Lock Washer, Bolt 1 1/4, 316 SS, PK25

NORD-LOCK| Zoro #: G1257453| Mfr #: 2733

$877.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thickness: 0.270"
Meets/Exceeds: DIN 25201
Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1257453 Mfr #: 2733
Thickness: 0.270"Meets/Exceeds: DIN 25201
Size: 1-1/4"Rockwell Hardness: Min. 52 HRC Case Hardened
Material: 316 stainless steelOutside Dia.: 1.910"
Fits Bolt Sizes: 1-1/4"Inside Dia.: 1.350"
Thickness Tolerance: +/- 0.02"Package Quantity: 25
Finish: PlainCountry of Origin (subject to change): Sweden

Product Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 1/4", Inside Dia. 1.350", Outside Dia. 1.910", Thickness 0.270", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 25

Product Reviews