1 1/4" x 1.910" OD Steel Delta Protect Finish Lock Washers, 25 pk.

NORD-LOCK| Zoro #: G0950476| Mfr #: 2717

$162.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 1-1/4"
Material: steel
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950476 Mfr #: 2717
Fits Bolt Sizes: 1-1/4"Material: steel
Package Quantity: 25Meets/Exceeds: DIN 25201
Outside Dia.: 1.910"Thickness: 0.260"
Size: 1-1/4"Rockwell Hardness: Min. 46 HRC
Finish: Delta ProtectInside Dia.: 1.350"
Thickness Tolerance: +/- 0.02"Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1 1/4", Inside Dia. 1.350", Outside Dia. 1.910", Thickness 0.260", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 25

Reviews