Lock Washer, Bolt 1 1/4, Steel, PK25

NORD-LOCK| Zoro #: G0470014| Mfr #: 2742

$304.66 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Delta Protect
Inside Dia.: 1.350"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470014 Mfr #: 2742
Finish: Delta ProtectInside Dia.: 1.350"
Material: steelOutside Dia.: 2.300"
Package Quantity: 25Size: 1-1/4"
Fits Bolt Sizes: 1-1/4"Thickness: 0.260"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 46 HRC
Thickness Tolerance: +/- 0.02"Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1 1/4", Inside Dia. 1.350", Outside Dia. 2.300", Thickness 0.260", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 25

Reviews