STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Lock Washer, Bolt 1 1/8, 316 SS, PK25

NORD-LOCK| Zoro #: G0564094| Mfr #: 2745

$1367.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Inside Dia.: 1.240"
Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564094 Mfr #: 2745
Finish: PlainInside Dia.: 1.240"
Material: 316 stainless steelOutside Dia.: 2.300"
Package Quantity: 25Size: 1-1/8"
Fits Bolt Sizes: 1-1/8"Thickness: 0.270"
Meets/Exceeds: DIN 25201Rockwell Hardness: Min. 52 HRC Case Hardened
Thickness Tolerance: +/- 0.02"Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 1/8", Inside Dia. 1.240", Outside Dia. 2.300", Thickness 0.270", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 50

Reviews