1 1/8" x 1.850" OD Steel Delta Protect Finish Lock Washers, 50 pk.

NORD-LOCK| Zoro #: G1838891| Mfr #: 1341

$457.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 1-1/8"
Thickness Tolerance: +/- 0.02"
Finish: Delta Protect
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838891 Mfr #: 1341
Fits Bolt Sizes: 1-1/8"Thickness Tolerance: +/- 0.02"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Package Quantity: 50Rockwell Hardness: Min. 46 HRC
Inside Dia.: 1.240"Size: 1-1/8"
Outside Dia.: 1.850"Thickness: 0.130"
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1 1/8", Inside Dia. 1.240", Outside Dia. 1.850", Thickness 0.130", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 50

Reviews