Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1 3/4" x 2.760" OD 316 Stainless Steel Plain Finish Lock Washer

NORD-LOCK| Zoro #: G0936022| Mfr #: 2902

$207.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: 316 stainless steel
Finish: Plain
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936022 Mfr #: 2902
Material: 316 stainless steelFinish: Plain
Package Quantity: 1Inside Dia.: 1.820"
Thickness: 0.270"Rockwell Hardness: Min. 52 HRC Case Hardened
Fits Bolt Sizes: 1-3/4"Outside Dia.: 2.760"
Thickness Tolerance: +/- 0.03"Size: 1-3/4"
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 1 3/4", Inside Dia. 1.820", Outside Dia. 2.760", Thickness 0.270", Thickness Tolerance +/- 0.03", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201

Reviews