1 3/4" x 2.760" OD Steel Delta Protect Finish Lock Washer

NORD-LOCK| Zoro #: G0342991| Mfr #: 2882

$46.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Delta Protect
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342991 Mfr #: 2882
Material: steelFinish: Delta Protect
Package Quantity: 1Inside Dia.: 1.820"
Thickness: 0.280"Rockwell Hardness: Min. 46 HRC
Fits Bolt Sizes: 1-3/4"Outside Dia.: 2.760"
Thickness Tolerance: +/- 0.03"Size: 1-3/4"
Meets/Exceeds: DIN 25201Country of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Finish Delta Protect, Fits Bolt Sizes 1 3/4 In., 1 3/4 In., Inside Dia. 1.820 In., Outside Dia. 2.760 In., Thickness 0.280 In., Thickness Tolerance +/- 0.03 In., Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201

Reviews