1 3/8" x 2.170" OD Steel Delta Protect Finish Lock Washers, 25 pk.

NORD-LOCK| Zoro #: G1212565| Mfr #: 2713

$289.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 2.170"
Fits Bolt Sizes: 1-3/8"
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212565 Mfr #: 2713
Outside Dia.: 2.170"Fits Bolt Sizes: 1-3/8"
Package Quantity: 25Thickness: 0.260"
Size: 1-3/8"Thickness Tolerance: +/- 0.02"
Rockwell Hardness: Min. 46 HRCInside Dia.: 1.470"
Finish: Delta ProtectMeets/Exceeds: DIN 25201
Material: steelCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1 3/8", Inside Dia. 1.470", Outside Dia. 2.170", Thickness 0.260", Thickness Tolerance +/- 0.02", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 25

Reviews