1" x 1.540" OD Steel Delta Protect Finish Lock Washers, 100 pk.

NORD-LOCK| Zoro #: G2463763| Mfr #: 2711

$548.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.100"
Material: steel
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463763 Mfr #: 2711
Inside Dia.: 1.100"Material: steel
Package Quantity: 100Fits Bolt Sizes: 1"
Outside Dia.: 1.540"Meets/Exceeds: DIN 25201
Rockwell Hardness: Min. 46 HRCThickness: 0.130"
Size: 1"Thickness Tolerance: +/- 0.01"
Finish: Delta ProtectCountry of Origin (subject to change): Sweden

Description

Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes 1", Inside Dia. 1.100", Outside Dia. 1.540", Thickness 0.130", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 46 HRC, Meets/Exceeds DIN 25201, Package Quantity 100

Reviews